Shop All Identification Labels
Brady
Reminder Label, 2 In. H, 4 In. W, PK25, 17742LS
Mfr # 17742LS
Zoro # G3895245
product price: $24.79
/pk 25, $0.99/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 4 in
- Height 2 in
- Subject Matter Instruction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 17742LS
- Zoro # G3895245
- UPC # 754473945473
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 2 in |
Depth | 1/250 in |
Description
Permanent Adhesive Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Before Working On Equipment Lockout Device Must Be Used, Sign Legend Style Symbol and Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST01)
- CONDOR OUTDOOR PRODUCTS LCS VAS HARNESS KIT, COYOTE BROWN (201151-498)
- NMC Gasoline Label, Pk25 (DL157AP)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9D, PR (FS2430)
- BRADY Safety Sign Label, 3-1/2 x 5, Self-Adhes., 83887 (83887)
- BRADY Brady® 58656 National Fire Protection Association Hazardous Materials Label, 11"W x 11"H (58656)
- BRADY Numbers And Letters, 1-1/2In H, Arrow, PK10 (3430-ARO)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86265 (86265)
- BRADY Microtag(r) Inspected Insr, Wht/R, PK100 (MIC-MTIUSA R)
- BRADY Raised Profile Label, White, 2.000 In. (B30EP-173-593-WT)
- NMC Combustible 3 Dot Placard Label, Pk25 (DL9AP)
- Brady Identification Labels