Shop All Identification Labels
Brady
Reminder Label, 2 In. H, 4 In. W, PK25, 17741LS
Mfr # 17741LS
Zoro # G4162611
product price: $28.35
/pk 25, $1.13/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 4 in
- Height 2 in
- Subject Matter Instruction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 17741LS
- Zoro # G4162611
- UPC # 754473945466
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 2 in |
Depth | 1/250 in |
Description
Permanent Adhesive Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Be Safe Lock It Out, Sign Legend Style Symbol and Text, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURTLESKIN Cut Resistant Coated Gloves, 4 Cut Level, Polyurethane, L, 1 PR (CPN-430)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (469Y02)
- 3M PELTOR Hygiene Kit for X2 Earmuffs (HYX2)
- MERET PRODUCTS Backpack, Backpack, Black, Durable 1200 Denier Coated TPE (M5030)
- BRADY Label (B33-76-483)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 89135 (89135)
- BRADY DOT Handling Label, 6" Height, 6", 121140 (121140)
- BRADY Hard Hat Label, Black, Red/White, PK4 (50193)
- BRADY Label (B33-328-498)
- BRADY Label Overlay, 4-1/2 x 6-1/2In, PK50 (64985)
- NMC Danger Oxygen Label, Pk5 (D98AP)
- Brady Safety Labels