Shop All Pipe Markers, Arrow, and Banding Tape
Brady
REHEAT WATER RETURN Pipe Marker Style 1 White on Green 1 per Card, 5 PK
Mfr # 7428-1-PK
Zoro # G508581954
product price: $10.45
/pk 5, $2.09/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend REHEAT WATER RETURN
- Height 2.25 in
- Color White on Green
- Includes 5 Cards
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7428-1-PK
- Zoro # G508581954
- UPC # 888434579725
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2.25 in |
Width | 14 in |
Size | 2.25 in H x 14 in W |
Details
Item | Pipe Marker |
Legend | REHEAT WATER RETURN |
Color | White on Green |
Includes | 5 Cards |
Material | Vinyl |
Thickness | 0.004 in |
Application | Pipe and Valve Marking |
Adhesive | Permanent Acrylic |
Description
Self-sticking pipe markers from Brady simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place. Banding each end of a pipe marker with directional flow arrow tape is recommended. Style 1 pipe markers measure 2-1/4 in. x 14 in., come one marker per card, and fit pipe diameter 2-1/2 in. to 7-7/8 in.. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 65 Gallon Single Salvage Drum Containment Unit - 1612 (1612)
- GVS-RPB RPB Safety Silencer Disk - Brass (4000-16B)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL120BWH2X001200)
- BRADY White Polyester Wire Marker, THT-17-7546-3 (THT-17-7546-3)
- BRADY Pipe Marker, Heating Water Supply, 4to6 In (4073-D)
- BRADY Pipe Marker, Arrow - Single, Y, 1to2-1/2 In (93242)
- BRADY Pipe Marker, , Fire Protection Water, PK5, 7110-1HV-PK (7110-1HV-PK)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to3-7/8 In, 4034-C (4034-C)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 91901-PK (91901-PK)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7200-4-PK (7200-4-PK)
- BRADY Pipe Marker, Oxygen, 5735-O (5735-O)
- Brady Pipe Markers, Arrow, and Banding Tape