Shop All Letters and Numbers
Brady
Reflective Symbol, &, 3-1/2 In. H, PK10
Mfr # 3010-&
Zoro # G9730427
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Punctuation
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3010-&
- Zoro # G9730427
- UPC # 754473033989
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Overall Width | 2 1/2 in |
Description
Symbol Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Punctuation, Characters Included Ampersand (&), Die Cut Yes, Embossed No, Font Gothic, Includes (10) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Certified Loader Operator Hard Hat Emblem, Pk25 (HH113)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 24 3/8 in Height, 10 lb (3ZV11)
- MR. CHAIN Safety Green 28in Traffic Cones, 6PK (97514-6)
- LIFT SAFETY LIFT SHOE COVERS Waterproof Blue, PK 50 (ASC-16BW)
- BRADY Letter Label, Character S, 1-1/2 In. H (9713-S)
- BRADY Numbers and Letters Labels, PK 10 (5100P-0)
- BRADY Ultra Reflective Letter, D, PK10 (3010-D)
- BRADY Numbers And Letters Kit, 0 Thru 9, PK25 (1550-# KIT)
- BRADY Numbered Tag Set, 201 to 225, 25 Tags (23208)
- BRADY Number Label, 1in.H Character, PK25 (5900-2)
- STRANCO Reflective Letter Label, O, 2-1/2in H, PK25 (RUM200-O-YB)
- Brady Letters and Numbers