Shop All Letters and Numbers
Brady
Reflective Numbers And Letters, 9, PK25
Mfr # 5890-9
Zoro # G6075465
product price: $28.35
/pk 25, $1.13/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 1/2 in
- Overall Height 1 7/8 in
- Package Type Sheet
- Character Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5890-9
- Zoro # G6075465
- UPC # 754473589097
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 1/2 in |
Overall Height | 1 7/8 in |
Overall Width | 1 3/8 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application Utility Plant Markings, APWA Compliant Color No, Background Color Black, Character Color Yellow, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 9, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (25) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZGS5X)
- HOME PLUS Carabiner Hook 2-1/2" (DR77344-2)
- SIGNMISSION OSHA, Not Responsible For Accidents Or Damage, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-16267)
- WEST CHESTER PROTECTIVE GEAR PosiGrip Foam Nitrile Palm Coated Nylon Gloves, (713SNF/M)
- BRADY Reflective Numbers And Letters, 1, PK25 (5890-1)
- BRADY Reflective Numbers And Letters, 7, PK25 (5890-7)
- BRADY Reflective Numbers And Letters, 4, PK25 (5890-4)
- BRADY Number Label, 1, 3/4in.Hx9/16in.W, Vinyl (1520-1)
- BRADY Reflective Numbers And Letters, 5, PK25 (5905-5)
- BRADY Numbers and Letters Labels, PK 10 (5100P-5)
- PAMEX 4in Zinc Nail On House Number # 0 Matte Black Finish (DD07400BL)
- Brady Letters and Numbers