Shop All Letters and Numbers
Brady
Reflective Numbers And Letters, 3, PK25
Mfr # 5890-3
Zoro # G6126285
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 1/2 in
- Overall Height 1 7/8 in
- Package Type Sheet
- Character Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5890-3
- Zoro # G6126285
- UPC # 754473589035
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 1 1/2 in |
Overall Height | 1 7/8 in |
Overall Width | 1 3/8 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application Utility Plant Markings, APWA Compliant Color No, Background Color Black, Character Color Yellow, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (25) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Laser On Bilingual, 10in X 7in Aluminum, 7" W, 10" H, Bilingual Spanish (OS-DS-A-710-VS-1672)
- WERNER Full Body Harness, Vest Style, 2XL (H232105)
- BRADY Label, GHS Gas Pressure, Vinyl, 16/Sheet (118834)
- NMC U Channel Steel Sign Post, 8Ft (P8GR)
- BRADY Reflective Numbers And Letters, 0, PK25 (5890-0)
- BRADY Reflective Numbers And Letters, 4, PK25 (5890-4)
- BRADY Reflective Numbers And Letters, 6, PK25 (5890-6)
- BRADY Numbered Tag Set, 26 to 50, 25 Tags (23261)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-1)
- BRADY Numbr Label, 0 Thru 9, 1/2inH, PK25 (3410-# KIT)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-4-5-10)
- Brady Letters and Numbers