Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Reflective Banding Tape, 30 ft. L, Vinyl, 105974
Mfr # 105974
Zoro # G5494991
original price:
$36.85
9% off
new price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Red
- Length 360 in
- Material vinyl
- Arrow Color None
- With or Without Arrows Without Arrows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105974
- Zoro # G5494991
- UPC # 754473034917
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 1 in |
Length | 360 in |
Roll Length | 30 ft |
Roll Width | 1 in |
Details
Item | Reflective Banding Tape |
Background Color | Red |
Color | Red |
Material | vinyl |
Arrow Color | None |
With or Without Arrows | Without Arrows |
Arrows Per Roll | 0 |
Reflective | No |
Pipe Marking Tape Style | Reflective Banding Tape |
Pattern | No Pattern |
Standards | ANSI A13.1-2007 |
Indoor/Outdoor Usage | Indoor Only |
Glow In The Dark | No |
Pipe Marker Mounting Style | Adhesive Pipe Marker |
Pipe Marker Legend | No Legend |
Pipe Marker Material | Vinyl |
Self-Adhesive Pipe Marker Format | Roll Form, Continuous |
Product Type | Pipe Marking Tape |
Description
Reflective Banding Tape, Pipe Marker Legend No Legend, Background Color Red, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 360 in, Width 1 in, Roll Length 30 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY FLAG CO Windsock Hardware, Silver, 12" L (WS18HW)
- MONTOUR LINE Retr Belt Barrier Wall Mt BLK Fxd 11' YLW "AUTHORIZED ACCESS ONLY" BK (WM115-BK-AUTHYB-F-S-110)
- SIMPLY FRAMES 12in Length Corridor Sign Bracket, Bright Silver Finish (SB-12S)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (VP9669S)
- BRADY Pipe Marker, Soft Water, Gn, 3/4 to1-3/8 In (4125-A)
- BRADY Pipe Marker, Potable Water, Gn, 8 In orGrtr (7219-1HV)
- BRADY Pipe Marker, Adhesive, Black, Waste, PK5, 7298-4-PK (7298-4-PK)
- BRADY Pipe Marker, Heating Water Supply, Yellow, 5703-I (5703-I)
- BRADY Pipe Marker, High Pressure Steam, Yellow, 5706-II (5706-II)
- BRADY Pipe Marker, Black, Chemical Feed, PK5, 7342-1HV-PK (7342-1HV-PK)
- BRADY Pipe Marker, White, Sprinkler Fire, PK5, 7268-3C-PK (7268-3C-PK)
- Brady Pipe Markers, Arrow, and Banding Tape