Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Reflective Banding Tape, 30 ft. L, Vinyl, 105971
Mfr # 105971
Zoro # G5602265
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.9"
- Background Color Orange
- Width 1 in
- Color Orange
- Length 360 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 105971
- Zoro # G5602265
- UPC # 754473034887
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 0.9" |
Width | 1 in |
Length | 360 in |
Roll Length | 30 ft |
Roll Width | 1 in |
Depth | 3" |
Details
Item | Reflective Banding Tape |
Background Color | Orange |
Color | Orange |
Material | vinyl |
Arrow Color | None |
Pipe Marking Tape Style | Reflective Banding Tape |
Arrows Per Roll | 0 |
With or Without Arrows | Without Arrows |
Pattern | No Pattern |
Reflective | No |
Standards | ANSI A13.1-2007 |
Indoor/Outdoor Usage | Indoor Only |
Pipe Marker Legend | No Legend |
Pipe Marker Mounting Style | Adhesive Pipe Marker |
Self-Adhesive Pipe Marker Format | Roll Form, Continuous |
Pipe Marker Material | Vinyl |
Glow In The Dark | No |
Product Type | Pipe Marking Tape |
Description
Reflective Banding Tape, Pipe Marker Legend No Legend, Background Color Orange, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 360 in, Width 1 in, Roll Length 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Telescoping Traffic Cone Bar, ABS, 2 in Dia, 62-1/4 in to 104-3/4 in L, Orange (9XPY3)
- BRADY Facility Sign, 10" H, 14" W, Fiberglass, Legend: Maintenance Dept., 132118 (132118)
- PYRAMEX Safety Goggles, Gray Anti-Fog, Anti-Static, Scratch-Resistant Lens, I-Force Series (SB7020SDT)
- JESSUP GRIPTAPE Griptape Roll, 10" x 60 ft., Black (3100-10-SB)
- BRADY Pipe Marker, Carbon Dioxide, 1 In.H (20405)
- BRADY Pipe Marker, Low Pressure Steam, PK5, 7179-4-PK (7179-4-PK)
- BRADY Arc Flash Protection Label, PK100, 102307 (102307)
- BRADY Pipe Mrkr, Non-Potable Water, 8 In or Grtr (7397-1HV)
- BRADY Pipe Marker, PK5, 7272-1HV-PK (7272-1HV-PK)
- BRADY Pipe Marker, Black, Hydraulic Oil, PK5, 8790-4-PK (8790-4-PK)
- BRADY Pipe Marker, Compressed Air, Blue, 4 to6 In (4034-D)
- Brady Pipe Markers, Arrow, and Banding Tape