Shop All Coronavirus & Social Distancing Signs
Brady
Reduce Disease Transmission Sign, 14" W x 10" H, English, Aluminum
Mfr # 170272
Zoro # G7660774
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Reduce Disease Transmission
- Legend Reduce Disease Transmission Keep The Spread Of Germs By Washing Hands Properly Stop Germs From Transferring Onto Clean Hands By Coughing Into Your Sleeve Sanitize Frequently Used Surfaces Such As Phones, Keyboards, Taps, Door Knobs To Reduce The Spread Of Germs
- Width 14"
- Height 10"
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170272
- Zoro # G7660774
- UPC # 754473644208
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Reduce Disease Transmission Sign |
Header | Reduce Disease Transmission |
Legend | Reduce Disease Transmission Keep The Spread Of Germs By Washing Hands Properly Stop Germs From Transferring Onto Clean Hands By Coughing Into Your Sleeve Sanitize Frequently Used Surfaces Such As Phones, Keyboards, Taps, Door Knobs To Reduce The Spread Of Germs |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | White |
Description
Covid 19 Sign 10X14 Reduce Disease, Alum, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Aluminum, Header No Header, Legend Reduce Disease Transmission Keep The Spread Of Germs By Washing Hands Properly Stop Germs From Transferring Onto Clean Hands By Coughing Into Your Sleeve Sanitize Frequently Used Surfaces Such As Phones, Keyboards, Taps, Door Knobs To Reduce The Spread Of Germs, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Single Head Drench Hose, Wall, 6 ft. (SE-920)
- ALLEGRO INDUSTRIES Back Support, L, 38in to 47in, Black (7176-03)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- BRADLEY Equa Flo Cartridge Assembly (S67-359)
- BRADY For The Safety Of Our Customers Sign, 170176 (170176)
- BRADY COVID-19 Awareness Sign, 10" W x 14" H, English, Polystyrene (170280)
- BRADY For The Safety Of Our Customers Sign, 170175 (170175)
- BRADY Safety First Social Distancing Banner Sign Vinyl 60 in H x 24 in W BK on WH (170704)
- BRADY For The Safety Of Our Customers Sign, 170174 (170174)
- BRADY For The Safety Of Our Customers Sign, 170178 (170178)
- Brady Signs