Shop All Tags
This Product is Discontinued
Brady
Red Tag Station w/Clipboard, Small Tags (Discontinued)
Mfr # 122056
Zoro # G7546533
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Acrylic Board with Paper Tags
- Color Red/white
- Height 16 in
- Width 22 in
- Includes (100) 5-3/4 in H x 3 in W Tags, 14 in H x 9-1/2 in W Clipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 16 in |
Width | 22 in |
Overall Width | 22 in |
Overall Height | 16 in |
Details
Material | Acrylic Board with Paper Tags |
Color | Red/white |
Includes | (100) 5-3/4 in H x 3 in W Tags, 14 in H x 9-1/2 in W Clipboard |
Filled/Unfilled | Filled |
Legend | 5S Red Tag Board |
Item | Red Tag Station |
Mounting Style | Wall-Mount |
Card Holders | 2 |
Subject Matter | 5S Red Tag |
Product Type | Clipboard |
Preprinted Text | 5S Red Tag Board |
Text Color | Red/White |
Mounting Hardware Included | No |
Binder Holder Material | Acrylic |
Included Hardware | (100) 5-3/4 in H x 3 in W Tags, 14 in H x 9-1/2 in W Clipboard |
Description
Red Tag Station, Binder Holder Material Acrylic, Included Hardware (100) 5-3/4 in H x 3 in W Tags, 14 in H x 9-1/2 in W Clipboard, Mounting Hardware Included No, Mounting Style Wall-Mount, Overall Height 16 in, Overall Width 22 in, Preprinted Text 5S Red Tag Board, Product Type Clipboard, Subject Matter 5S Red Tag, Text Color Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.