Shop All Tags
Brady
Red Tag Binder Station With Binder
Mfr # 122053
Zoro # G6064886
original price:
$79.49
13% off
new price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate Backboard with Wire Rack
- Color Red/white
- Height 14 in
- Width 20 in
- Legend 5S Red Tag Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 14 in |
Width | 20 in |
Overall Height | 20 in |
Overall Width | 14 in |
Overall Depth | 4 1/2 in |
Details
Material | Polycarbonate Backboard with Wire Rack |
Color | Red/white |
Legend | 5S Red Tag Board |
Includes | 5S Red Tag Log Binder, Wire Rack |
Mounting Style | Wall-Mount |
Card Holders | 0 |
Filled/Unfilled | Filled |
Item | Red Tag Binder Station |
Standards | UNSPC 55121505, Compliant with Directive 2011/65/EU and 2015/863 |
Subject Matter | 5S Red Tag |
Language | English |
Included Hardware | (1) 2 in Red Tag Log Binder (122052), (1) Wire Rack (43444) |
Preprinted Text | 5S Red Tag Board |
Binder Holder Material | Acrylic |
Document Storage Component Color | Red |
Mounting Hardware Included | No |
Station Color | Red, White |
Product Type | Information Center |
Text Color | Red; White |
Description
Red Tag Binder Station, Binder Holder Material Acrylic, Document Storage Component Color Red, Included Hardware (1) 2 in Red Tag Log Binder (122052), (1) Wire Rack (43444), Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Overall Depth 4 1/2 in, Overall Height 20 in, Overall Width 14 in, Preprinted Text 5S Red Tag Board, Product Type Information Center, Station Color Red, White, Subject Matter 5S Red Tag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Roofer's Harness Kit, Size: Universal (19F394)
- CAROLINA SHOE Wrk Boots, Men, 13, EEE, Taibrlle(R), 8inH, PR (CA9028)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, 10" Width, Aluminum, Roof Access Sign, Landscape (OS-NS-A-710-L-18121)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Electronic Ear Muffs, 23 dB, VeriShield (1035200-VS)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 001-025, PK25 (23200)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 051-075, PK25 (23202)
- BRADY Cylinder Label, Magnetic, Empty Cylinder (SM573E)
- BRADY Chemtag(r) Kit, Wht, CFR 1910.1200 (CHEM-CTSH)
- BRADY Forklift(TM) Tag Holder 11 1/4 in H, English (FLT-ETSH9)
- BRADY Rpr Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86434)
- BRADY Brady Fire Extinguisher Recharge & Maintenance Record Tag, 25/Pkg, Poly, 3inW x 5-3/4inH (76222)
- Brady Tags