Shop All Tags
Brady
Red Tag Binder
Mfr # 122052
Zoro # G5696704
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Red/white
- Height 11 in
- Width 10 in
- Includes 5S Red Tag Log Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11 in |
Width | 10 in |
Overall Height | 11 in |
Overall Depth | 2 in |
Details
Material | Polyethylene |
Color | Red/white |
Includes | 5S Red Tag Log Binder |
Legend | 5S Red Tag Log |
Item | Red Tag Binder |
Filled/Unfilled | Unfilled |
Card Holders | 0 |
Subject Matter | 5S Red Tag |
Standards | UNSPC 44122003, Compliant with Directive 2011/65/EU and 2015/863 |
Language | English |
Preprinted Text | 5S Red Tag Log |
Text Color | Red; White |
Mounting Hardware Included | No |
Included Hardware | 5S Red Tag Log Binder |
Binder Holder Material | Polyethylene |
Product Type | Binder |
Description
Red Tag Binder, Binder Holder Material Polyethylene, Included Hardware 5S Red Tag Log Binder, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Overall Depth 2 in, Overall Height 11 in, Preprinted Text 5S Red Tag Log, Product Type Binder, Subject Matter 5S Red Tag, Text Color Red; White, Standards UNSPC 44122003, Compliant with Directive 2011/65/EU and 2015/863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Blue, 4 ft. W x 6 ft. L (141S0046BU)
- 3M E-A-R Skull Screws, Reusable Corded Earplugs, Cone Shape, Silver, 32 dB NRR, Med, 120 Pairs/Box (92952)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206095)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 1 Inx1-1/2 In (358-1061521)
- BRADY Danger Bilingual Tag, 5 3/4 in Height, 3 in (TG400B)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65408)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Brs, Sq, PK25 (23212)
- BRADY Shop Env, 12 x 9 In, Plastc, PK25 (56948)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 001-025, PK25 (23200)
- BRADY Cylinder Label, Magnetic, Full Cylinder (SM571E)
- ACCUFORM Fire Extinguisher Tag, 5-3/4x3-1/4 in, Plastic, 25/PK (TRS218PTP)
- Brady Tags