Shop All Wire Markers
Brady
Red Polyester Wire Marker, THTEP167U-593-.5RD
Mfr # THTEP167U-593-.5RD
Zoro # G6652134
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red ( Gloss )
- Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Push Button
- Label Width 1 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTEP167U-593-.5RD
- Zoro # G6652134
- UPC # 662820644460
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 13/64 in |
Label Height | 1 1/2 in |
Label Size (HxW) - Electrical Panel Labels | 1 1/2 in x 1 13/64 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color Red, Label Finish Gloss, Label Height 1 1/2 in, Label Material Polyester, Label Width 1 13/64 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6006, R6006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Oily Waste Can, 10 Gal., Poly, Red (935FL)
- NMC Notice No Dumping Allowed Sign, N305AB (N305AB)
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Paper, 100/RL, LRLE309 (LRLE309)
- BRADY Numbers and Letters Labels, PK 10 (5050P-1)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 3 Pack of 300 Each, 300PK (SCN07-3)
- BRADY White Polyester Wire Marker, THT-19-459-1 (THT-19-459-1)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK10, SCN09-8 (SCN09-8)
- BRADY Wire Markers, Legend T3, Black/White, PK25, WM-T3-PK (WM-T3-PK)
- BRADY White Polyimide Wire Marker, THT-103-728-10 (THT-103-728-10)
- BRADY Porta-Pack Wire Markers, 13, Blk/Wht, PK10 (PWM-13)
- BRADY 1/4" x 1/4" White Label, Polyester (THT-11-423-10)
- Brady Wire Markers