Shop All Wire Markers
Brady
Red on White Label Stock, Wire Marker, THTEL-161-483-1-PE
Mfr # THTEL-161-483-1-PE
Zoro # G7167921
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red on White
- Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Label Stock
- Label Type Arc Flash
- Label Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTEL-161-483-1-PE
- Zoro # G7167921
- UPC # 662820572015
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 4 in |
Label Height | 4 in |
Core Diameter | 3 in |
Label Size (HxW) - Preprinted Precut General Purpose | 4 in x 4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Polyester, Label Width 4 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-483A, Recommended Ribbon IP-R6007, R6007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 466F83 (466F83)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Quarantine Materials Sign, Landscape (OS-NS-P-1218-L-17938)
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, 2XL, 11" L, PR (MSD-55-012)
- PEAKWORKS Accessories - Carrying Bag (V860004)
- BRADY Wire Markers, Legend 1-9, Black/Sil, PK25 (AF-1-9-PK)
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-WT-S-4 (PS-094-2-WT-S-4)
- BRADY White Polyester Wire Marker, THT-3-422-10 (THT-3-422-10)
- BRADY Silver Polyester Wire Marker, THT-6-486-10 (THT-6-486-10)
- BRADY 1-1/2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White (PS-125-150-WT-S)
- BRADY Wire Markers, Legend 1 to 33, Blk/Wht, PK5 (WM-1-33-VP)
- Brady Wire Markers