Shop All Identification Labels
Brady
Recycling Label, Vinyl, 5 In. W, PK5, 20642FLS
Mfr # 20642FLS
Zoro # G3849273
product price: $14.59
/pk 5, $2.92/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 5 in
- Height 5 in
- Subject Matter Instruction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 20642FLS
- Zoro # G3849273
- UPC # 754473946203
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 5 in |
Description
Recycle Label, Square, English, Sign Legend Please Recycle, Sign Legend Background Color White, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 1/2" Dia, Neon Green, 840/Pack (5052)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, S (FRS160-MBL SML REG)
- NMC Symbol Firemans Outfit Imo Label, IMO132R (IMO132R)
- SALISBURY Rubber Insulating Glove Protector, 16", PR (ILPG7C/9)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96158 (96158)
- BRADY Equipment Label, 5 In. W, PK5, 86262 (86262)
- BRADY Label (B33-184-483-ANSIWA)
- BRADY Vinyl Arc Flash & Shock Protection Label, 5"H X 7" W, PK5 (121083)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96162 (96162)
- BRADY Safety Sign Label, 3-1/2 x 5, Self-Adhes., 83901 (83901)
- NMC Empty Self-Laminating Label (HW35SL100)
- Brady Identification Labels