Shop All Identification Labels
Brady
Recycling Label, Vinyl, 5 In. W, PK5, 18410FLS
Mfr # 18410FLS
Zoro # G3863964
product price: $14.29
/pk 5, $2.86/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 5 in
- Height 5 in
- Subject Matter Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 18410FLS
- Zoro # G3863964
- UPC # 754473945572
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 5 in |
Description
Recycle Label, Square, English, Sign Legend Recyclable Mixed Paper, Sign Legend Background Color White, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (QHR4-GRAY)
- 3M PELTOR Hygiene Kit for X1 Earmuffs (HYX1)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- BRADY Label Roll, Yellow, Labels/Roll: Continuous (B30C-4250-509-YL)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96159 (96159)
- BRADY Equipment Label, 5 In. W, PK5, 86262 (86262)
- BRADY Raised Profile Label, White, 2.000 In. (B30EP-173-593-WT)
- BRADY (M) HMIG CHEM ID AS (46881)
- BRADY Brady 1011950 Arc Flash Labels, Warning Arc Flash And Shock Hazzard, 3-1/2in X 5in, Blk/Orng/Wht (101950)
- BRADY Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110753 (110753)
- NEVS IV Drug Line Label - Levophed/Levophed 7/8" x 3" Flr Red w/Black (N-6517)
- Brady Safety Labels