Shop All Identification Labels
Brady
Recycling Label, Vinyl, 10 In. W, PK5
Mfr # 20642LFLS
Zoro # G3849264
product price: $126.99
/pk 5, $25.40/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 10 in
- Height 10 in
- Subject Matter Instruction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 20642LFLS
- Zoro # G3849264
- UPC # 754473946210
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10 in |
Height | 10 in |
Description
Recycle Label, Square, English, Sign Legend Please Recycle, Sign Legend Background Color White, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Clip, Black/Yellow (6ATK5)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYL2X001200)
- BRADY Padlock, 6 Pins, Yellow (SDAL-YLW-38ST-KD)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 8, M, PR (P89817)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, PK25 (18592LS)
- BRADY Vinyl Hard Hat Label, 2" Diameter, Black, Red, White, PK4 (42248)
- BRADY Label (B33-18-413)
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5, 86161 (86161)
- BRADY 126 Dbz Extended Hub (BPTL-19-427)
- BRADY Discard Tag, 7 x 4 in., PK100 (81992)
- NMC Radioactive 7 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL16P25)
- Brady Identification Labels