Shop All Identification Labels
Brady
Recycling Label, Vinyl, 10 In. H, PK5, 20636LFLS
Mfr # 20636LFLS
Zoro # G3849203
product price: $68.59
/pk 5, $13.72/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 10 in
- Height 10 in
- Subject Matter Instruction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 20636LFLS
- Zoro # G3849203
- UPC # 754473946166
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10 in |
Height | 10 in |
Description
Recycle Label, Square, English, Sign Legend Recyclable Paper, Sign Legend Background Color White, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS V2 Flexi Grip Men's Indoor/Outdoor Hi-Viz Gloves Black/Green M 1 pair (8412M)
- THE BRUSH MAN Boot & Shoe Cleaner Brush (BOOT & SHOE)
- SALISBURY Electrical Gloves, Class 00, Sz 10, PR (E0011Y/10)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0044YB)
- BRADY Label (B33-37-430)
- BRADY Die Cut Inspection Arrows 0.125 in, PK 25 (DIA-250-RD-PK)
- BRADY Arc Flash Protection Label, 4inHx6inW, PK5 (121110)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, PK100 (86653)
- BRADY Label Overlay, 3-1/2 x 5-1/2In, PK50 (58706)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87774 (87774)
- AVERY Easy Align Self-Laminating ID Labe, PK50 (755)
- Brady Identification Labels