Shop All Identification Labels
Brady
Recycling Label, Recycling Aluminum, PK5
Mfr # 20634FLS
Zoro # G3849185
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 5 in
- Height 5 in
- Subject Matter Instruction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 20634FLS
- Zoro # G3849185
- UPC # 754473946135
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 5 in |
Description
Recycle Label, Square, English, Sign Legend Recyclable Aluminum, Sign Legend Background Color White, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Industry Grade Cow Grain Driver, L, PK12 (32113L)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, 2XL, Orange/Yellow, Polyester (IEX-HVP-06-XXL)
- MCR SAFETY Welding Safety Glasses, Shade 2.0 Scratch-Resistant (LW2120)
- RADIANS Radians SV4 Economy Type R Class 2 Breakaway Solid Safety Vest (SV4GS2X)
- BRADY Warning Label, 7 In. H, 5 In. W, PK5 (121081)
- BRADY Label (B33-76-8591-SL)
- BRADY B674 1.0x6.0 Lockout Overlam, PK40 (65508)
- BRADY Hard Hat Emblem Label, Black/White (49560)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42244 (42244)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66067 (66067)
- BRADY Nanotag(tm) Insr, 1-1/4 x 5/8 In, PK100, NAN-GP O (NAN-GP O)
- Brady Identification Labels