Shop All Identification Labels
Brady
Recycling Label, 5 In. W, 5 In. H, PK5
Mfr # 20636FLS
Zoro # G3849212
product price: $15.25
/pk 5, $3.05/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 5 in
- Height 5 in
- Subject Matter Instruction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 20636FLS
- Zoro # G3849212
- UPC # 754473946159
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 5 in |
Description
Recycle Label, Square, English, Sign Legend Recyclable Paper, Sign Legend Background Color White, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Contrast Rain Jacket, XL (US366)
- SIGNMISSION OSHA Danger Sign, Falling Ice, 14in X 10in Decal, 10" W, 14" H, Portrait, Falling Ice (OS-DS-D-1014-V-1230)
- BRADY Entrance Sign, 6 1/2 in Height, 14 in Width, Polyester, Rectangle, English (84626)
- TR INDUSTRIAL Class 2 Safety Vest with Pockets and Zipper Closure, 3M Strips, XXL (TR88055-3M-XXL)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10, 86424 (86424)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65526 (65526)
- BRADY Quality Control Labels 0.625" H x, PK 25, WO-2-PK (WO-2-PK)
- BRADY Write-On Blank Labels .625 in H x, PK 25 (WO-24-PK)
- BRADY Electronic Inspection Arrows 0.25", PK 25 (EIA-3025-WT-PK)
- BRADY Microtag(r) Inspection Insr, Vinyl, PK100, MIC-MTIGPI P (MIC-MTIGPI P)
- STRANCO Calibration Label, ENG, Orange/White, PK350 (TC-21010)
- Brady Identification Labels