Shop All Identification Labels
Brady
Recycling Label, 10 In. W, 10 In. H, PK5, 20634LFLS
Mfr # 20634LFLS
Zoro # G3849194
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 10 in
- Height 10 in
- Subject Matter Instruction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 20634LFLS
- Zoro # G3849194
- UPC # 754473946142
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10 in |
Height | 10 in |
Description
Recycle Label, Square, English, Sign Legend Recyclable Aluminum, Sign Legend Background Color White, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, S, PR (263346)
- LYLE Hot Surface Warning Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU6-0001-ND_10X7)
- BRADY Emergency Warning Triangle Kit, PK3 (57892)
- AVERY DENNISON Sold Tags, 500/Box, Red/Black, PK500 (15161)
- BRADY Brady 1011950 Arc Flash Labels, Warning Arc Flash And Shock Hazzard, 3-1/2in X 5in, Blk/Orng/Wht (101950)
- BRADY Safety Sign Label, 3-1/2 x 5, Self-Adhes., 83901 (83901)
- BRADY Cabinet Labl, 3-1/2inHx12inW, HP Polyester (60301)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86828 (86828)
- BRADY Quality Control Labels 0.625" H x, PK 25, WOX-2-PK (WOX-2-PK)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 102714 (102714)
- BRADY Label (B33-328-498)
- Brady Safety Labels