Shop All Identification Labels
Brady
Recycling Label, 10 In. W, 10 In. H, PK5, 18409LFLS
Mfr # 18409LFLS
Zoro # G3863937
product price: $62.35
/pk 5, $12.47/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 10 in
- Height 10 in
- Subject Matter Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 18409LFLS
- Zoro # G3863937
- UPC # 754473945565
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10 in |
Height | 10 in |
Description
Recycle Label, Square, English, Sign Legend Corrugated Paper, Sign Legend Background Color White, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Universal Tone Module, Black/White (UTM)
- MUTUAL INDUSTRIES 2.5" X 3.5" X 21" Wire Glo Pink, 1000C (15901-175-21)
- CARHARTT Bib Overalls, 36" Waist Sz, 30" Inseam, Brn (102776-211-36x30)
- RADIANS Radians RWG51 KAMORI(TM) White Grain Goat Skin Work Glove (RWG51L)
- BRADY Label (M21-17-423)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, PK25 (18592LS)
- BRADY NFPA Label, 3"Wx5"H, Self-Adh Vinyl, PK500 (121165)
- BRADY Vinyl Hard Hat Label, 2" Diameter, Black, Red, White, PK4 (42248)
- BRADY Raised Profile Label, White, 3.000 In. (B30EP-177-593-WT)
- BRADY 126 Dbz Extended Hub (BPTL-19-427)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Rigid Plastic (DL126R)
- Brady Identification Labels