Shop All Identification Labels
Brady
Recycling Label, 10 In. H, 10 In. W, PK5, 20640LFLS
Mfr # 20640LFLS
Zoro # G3849255
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 10 in
- Height 10 in
- Subject Matter Instruction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 20640LFLS
- Zoro # G3849255
- UPC # 754473946197
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10 in |
Height | 10 in |
Description
Recycle Label, Square, English, Sign Legend Recyclable Plastic, Sign Legend Background Color White, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Blanket Canister, 1-3 36In Blankets (P3)
- BRADY Print-On Hook Material Label (M21-500-414)
- MUSTANG SURVIVAL Rearm Kit for MD3183 and MD3188 (MA7214-0-0-102)
- QUAKEHOLD! Flex Mount Fastener, Black, 200 lb. (RDFMT62)
- BRADY Date Installed Labels 0.625" H x 1, PK 25 (WO-17-PK)
- BRADY 1.5" x 0.75" Overlaminate Label (LAM-6-103)
- BRADY Padlock Label, Height 1-1/8", Vinyl, PK6 (150555)
- BRADY White Water-Indicator Labels, 0.16" Dia. (WIL-1-350-5)
- BRADY Label, 3/4inHx4-1/2inW, Polyester, PK25 (LID-3)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96171 (96171)
- NMC Certified First Aid Hard Hat Label, Pk25 (HH35)
- Brady Safety Labels