Shop All Right-To-Know and Hazardous Materials
Brady
Recycling Label, 10 In. H, 10 In. W, PK5
Mfr # 20638LFLS
Zoro # G3849221
product price: $13.99
/pk 5, $2.80/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Black, Green/White
- Background Color White
- Write on Surface No
- Height 10 in
- Self-Adhesive Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 20638LFLS
- Zoro # G3849221
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 10 in |
Width | 10 in |
Details
Legend/Background Color | Black, Green/White |
Background Color | White |
Write on Surface | No |
Item | Recycle Label |
Self-Adhesive | Yes |
Shape | Square |
Header | No Header |
Language | English |
Legend | Recyclable Glass |
Legend Color | Black |
Legend Style | Symbol and Text |
Material | Vinyl |
Description
Recycle Label, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Organic Vapor Cartridge/Filter, 60921 (51138-46465)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- BRADY Training Poster, 22 x 26In, FLEX PLSTC, ENG (53202)
- PANDUIT Safety Marker Book, "Danger High Voltage" - 30 markers/book (PSSB-13)
- BRADY 0.4" x 0.5" WEEE Labels, Black/White (WEEE-1-.5)
- BRADY Single Package, 20 In. H, 14 In. W, English (RK419Y-E)
- BRADY DANGER SIGN 10X14 (126255)
- BRADY Right to Know Compliance Center, English (2010NB)
- BRADY Binder, Bilingual, 3-3/4 In. D (BR758Y)
- BRADY Square HMIG Label 6"H x 6"W, Multicolor, Pk250 (17322-2LS)
- BRADY Binder Holder, 14 In. W, PVC Coated Steel (2014W)
- Brady Right-To-Know and Hazardous Materials