Shop All Identification Labels
Brady
Recycling Label, 10 In. H, 10 In. W, PK5, 18410LFLS
Mfr # 18410LFLS
Zoro # G3863955
product price: $62.35
/pk 5, $12.47/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 10 in
- Height 10 in
- Subject Matter Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 18410LFLS
- Zoro # G3863955
- UPC # 754473945589
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10 in |
Height | 10 in |
Description
Recycle Label, Square, English, Sign Legend Recyclable Mixed Paper, Sign Legend Background Color White, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, L, PR (WE50-L)
- CONDOR Wrist Wrap, L/XL, Ambidextrous, Black (4WW03)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 120)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7/4-FW-T)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96160 (96160)
- BRADY Calibration Labels 0.625" H x 1.5", PK 25 (WO-41-PK)
- BRADY Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110749 (110749)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96170 (96170)
- BRADY Inspction Lbl, 5/8inHx1-1/2inW, Poly, PK364, 82591 (82591)
- BRADY Danger Tag, 7-1/2 x 4 In, Rld Brs, PK25 (CLT2)
- NMC PG III 6 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL127UV25)
- Brady Safety Labels