Shop All Right-To-Know and Hazardous Materials
Brady
Rectangular Safety Label, PK10
Mfr # 20108KLS
Zoro # G4230475
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laminated Yes
- Background Color White
- Write on Surface No
- Subject Matter Chemical/Hazardous
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 20108KLS
- Zoro # G4230475
- UPC # 754473982393
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 3 1/2 in |
Width | 10 in |
Depth | 7/200 in |
Description
Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend RADIOACTIVE WASTE, Sign Legend Style Symbol and Text, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Whistle, Orange, ABS Plastic, Includes Wire Key Ring (1ZBY6)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F40)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 10,000 (THT-73-427-10)
- SAFEWAZE 6' Rope Positioning Lanyard (FS33210)
- BRADY Information Board, Acrylic (OR3000)
- BRADY Binder, Bilingual, 3-3/16 In. D (48757Y)
- BRADY Binder, Material Safety Data Sheets (BR824A)
- BRADY Danger Tag, 5-3/4 x 3 In, Unsafe Dnu, PK25 (76221)
- BRADY Waste Label, 6 In. H, PK100 (60362)
- BRADY Small Cabinet Label, 3-1/2 In. H, 12 In. W (17753SLS)
- BRADY Chemical Sign, Alum, 7 x 10 in, Blk/Wht (125766)
- Brady Right-To-Know and Hazardous Materials