Shop All Right-To-Know and Hazardous Materials
Brady
Rectangle NFPA Label 10"H x 7"W, Multicolor
Mfr # 70801
Zoro # G3787366
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 7 in
- Material Magnetic Vinyl
- Shape Rectangle
- Legend No Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 70801
- Zoro # G3787366
- UPC # 754473708016
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 10 in |
Width | 7 in |
Details
Item | Label |
Material | Magnetic Vinyl |
Shape | Rectangle |
Legend | No Header |
Legend/Background Color | Blue, Red, Yellow, Black/White |
Language | English |
Self-Adhesive | No |
Header | No Header |
Laminated | No |
Hazard Communication Standard | NFPA |
Indoor/Outdoor Usage | Indoor/Outdoor |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200 |
Color | Blue/Red/Orange on White |
Background Color | Black, Blue, Red, White, Yellow |
Product Type | NFPA Label |
Adhesive | Non-Adhesive |
Lamination Type | Not Laminated |
Minimum Service Temperature | 0 Degrees F |
Adhesive Properties | Magnetic Adhesive |
Maximum Service Temperature | 158 Degrees F |
Package Type | Each |
Description
Label, Adhesive Non-Adhesive, Adhesive Material Not Applicable, Adhesive Properties Magnetic Adhesive, Background Color Black, Blue, Red, White, Yellow, Hazard Communication Standard NFPA, Height 10 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Magnetic Vinyl, Material Properties Not Applicable, Maximum Service Temperature 158 Degrees F, Minimum Service Temperature 0 Degrees F, Mounting Type Magnetic, Package Type Each, Product Type NFPA Label
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, S, 7" L, PR (MPT-72-008)
- 3M SDR-3 WIRE MARKER TAPE REFILL ROLL (3M09372)
- HAWS Receptor/Bowl, ABS Plastic (SP93)
- ZORO SELECT Texas Flagging Tape, Wh, 300ft x 1-3/16 In (TXW-200)
- BRADY HMIG Label, Paper, 3-7/8 In. W, PK500 (60322)
- BRADY NFPA Label, 2 In.H, 1-1/4 In.W, Paper, PK500 (99179)
- BRADY Square HMIG Label 6"H x 6"W, Multicolor, Pk100 (60336)
- BRADY Information Board, Acrylic (OR3000)
- BRADY 0.4" x 0.5" WEEE Labels, Black/White (WEEE-1-.5)
- BRADY Binder, Bilingual, 2-1/8 In. D (48756Y)
- ZORO SELECT Hot Work Tag, 5-3/4 x 3 In, R/Wht, PK25 (8PGY9)
- Brady Right-To-Know and Hazardous Materials