Shop All Shipping Labels
Brady
Rectangle HMIG Reactivity Label 10"H x 7-1/2"W, Multicolor, Pk100
Mfr # 829LS
Zoro # G3885542
product price: $203.99
/pk 100, $2.04/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend HMIG Reactivity
- Height 10 in
- Width 7 in
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 829LS
- Zoro # G3885542
- UPC # 754473947927
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 10 in |
Width | 7 in |
Details
Item | Label |
Material | Paper |
Legend | HMIG Reactivity |
Language | English |
Legend/Background Color | Blue, Red, Yellow/White |
Shape | Rectangle |
Hazard Communication Standard | HMIG |
Laminated | Yes |
Self-Adhesive | Yes |
Metal Detectable | No |
Background Color | White |
Indoor/Outdoor Usage | Indoor Only |
Color | Blue/Red/Yellow On White |
Standards | 2011/65/EU and 2015/863 |
Product Type | HMIG Label |
Adhesive | Adhesive |
Number of Labels | 100 |
Minimum Service Temperature | -40 Degrees F |
Maximum Service Temperature | 149 Degrees F |
Lamination Type | Not Laminated |
Preprinted Text | Flammability/Inflamabilidad, Health/Salud, Protective Equipment/Equipo Protectivo, Reactivity/Reactividad |
Adhesive Properties | Permanent Adhesive |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 10 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, X, 1-1/2in.Hx7/8in.W (1530-X)
- ZORO SELECT Flat Corrugated Boxes, 30" x 20" x 6", Kraft, 15/Bundle (493T59)
- ZORO SELECT 18" x 1075 ft. Poly Tubing, 4 mil, Clear (5CRE0)
- FROGGY'S FOG 2 oz. HOSPITAL - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-HOSP)
- BRADY 0.25 dia. Temperature-Indicating Labels, Pk60 (TIL-1-71C/160F-DIA)
- BRADY Rectangle Secondary Label, Multicolor, Pk100 (716LS)
- BRADY Square HMIG Reactivity Label 2-7/8"H x 7/8"W, Multicolor, Pk500 (577LS)
- BRADY Haz Material Shpng Labels, Dot, 4In, PK500 (121070)
- BRADY DOT Label, 4 In. H, 4-3/4 In. W, PK100 (28480LS)
- BRADY 0.787" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-4-82C/180F)
- DYMO Label, Add, Lg, 260Rl, 2Rl Pk (DYM30321)
- Brady Package Labels & Shipping Equipment