Shop All Shipping Labels
Brady
Rectangle HMIG Label 4"H x 5-7/8"W, Multicolor, Pk100
Mfr # 99188
Zoro # G4127374
product price: $45.45
/pk 100, $0.45/ea
$45.45
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polystyrene
- Legend Health, Flammability, Reactivity, Protective Equipment
- Height 14 in
- Width 10 in
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 99188
- Zoro # G4127374
- UPC # 754473991883
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Height | 14 in |
Width | 10 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 14 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polystyrene, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 55 Gallon Bags Case of 100 bags, 100PK (L3658K95)
- EASY-TO-ORGANIZE Sulphite Graph Paper Roll - 34 in. x 200 ft.; 0.5 in. Ruling - White (EA128973)
- BOSTITCH InPower™ Spring-Powered Premium Desktop Stapler, 28-Sheets (1117)
- IDENTITY GROUP Refill Ink for Clik and Universal Stamps, 7ml-Bottle, Green (IG64)
- BRADY Refrigerate Immediately Upon Arrival Shipping Labels, Paper, Blue, Pk100 (33315LS)
- BRADY 2.205" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-6-60C/140F)
- BRADY Rectangle HMIG Reactivity Label 10"H x 7-1/2"W, Multicolor, Pk100 (829LS)
- BRADY Label, White, 1 In. W, Polyester (THT-51-423-10)
- BRADY Hazmat/Instability Secondary Label, Multicolor, Pk100 (99421)
- BRADY Flammable Liquid Shipping Labels 4-1/2", White, Pk100 (28479LS)
- BRADY Shipping Labels, 1-1/8 In. H, PK500 (22558LS)
- Brady Shipping Labels