Shop All Voltage Detectors
This Product is Discontinued
Brady
Receptacle Tester with GFCI (Discontinued)
Mfr # 65273
Zoro # G5270535
This Product is Discontinued
Key Features
- Special Features Checks For Correct Wiring, Open Ground, Reverse Polarity, Open Hot, Open Neutral, Hot on Neutral, Hot and Ground Reversed With Open Hot, and Ground Fault Interruption
- Indicator Yellow/Red/Clear
- Alert Type Light
- Wiring Alerts Correct Wiring, GFCI Trip Current, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral
- Display Type No Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65273
- Zoro # G5270535
- UPC # 754473652739
- Country of Origin United States
- Category Voltage Detectors
Details
Item | Receptacle Tester with GFCI |
Special Features | Checks For Correct Wiring, Open Ground, Reverse Polarity, Open Hot, Open Neutral, Hot on Neutral, Hot and Ground Reversed With Open Hot, and Ground Fault Interruption |
Indicator | Yellow/Red/Clear |
Alert Type | Light |
Wiring Alerts | Correct Wiring, GFCI Trip Current, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral |
Display Type | No Display |
Testing Functions | GFCI |
CAT Safety Rating | Not Rated |
Tester Type | Receptacle Wiring and GFCI Tester |
Display Screen Type | No Display |
Description
Receptacle Tester with GFCI, Alert Type Light, CAT Safety Rating Not Rated, Display Screen Type No Display, Display Type No Display, Tester Type Receptacle Wiring and GFCI Tester, Testing Functions GFCI, Wiring Alerts Correct Wiring, GFCI Trip Current, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.