Shop All Identification Labels
Brady
Raised Profile Label, Yellow, 3.000 In.
Mfr # B30EP-175-593-YL
Zoro # G3877876
product price: $368.97
/ea
Free Shipping & Returns
$368.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brady B-593 Adhesive-Taped Polyester
- Width 3 in
- Height 3 in
- Standards cUL Listed, RoHS Compliant, UL Recognized
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30EP-175-593-YL
- Zoro # G3877876
- UPC # 754473211240
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 3 in |
Height | 3 in |
Length | 3/4 in |
Label Width | 3 in |
Label Height | 3/4 in |
Roll Width | 3 1/4 in |
Label Size (HxW) - Electrical Panel Labels | 3/4 in x 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Yellow, Label Finish Gloss, Label Height 3/4 in, Label Material Polyester, Label Width 3 in, Labels per Roll 375, Printer Series Compatibility BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-S)
- WATSON GLOVES Stealth Lite Speed - Small PR (389-S)
- RANGER BY HONEYWELL Overshoes, Men, 11, 2-Buckle, Blk, Rubber, PR (T469/11)
- JJ KELLER Labor Law Poster, Fed/STA, AR, SP, 26inH, 1yr (400-AR-1)
- BRADY Warning Labels, 1/2inHx1/2inW, Vinyl, PK10, 60235 (60235)
- BRADY Label (B33-37-430)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10, 86424 (86424)
- BRADY Hard Hat Emblem Label, PK4, 49551 (49551)
- BRADY Danger Label, Instruction, 3-1/2 In. H, PK5, 86263 (86263)
- BRADY HMIG Label, 1-1/2 In. H, Paper, PK1000 (99186)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LSMK004VSP (LSMK004VSP)
- Brady Identification Labels