Shop All Identification Labels
Brady
Raised Profile Label, Yellow, 2.000 In.
Mfr # B30EP-173-593-YL
Zoro # G3877867
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brady B-593 Adhesive-Taped Polyester
- Width 1 in
- Height 2 in
- Standards cUL Listed, RoHS Compliant, UL Recognized
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30EP-173-593-YL
- Zoro # G3877867
- UPC # 754473211134
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 2 in |
Length | 2 in |
Roll Width | 2 1/2 in |
Label Height | 1 in |
Label Size (HxW) - Electrical Panel Labels | 1 in x 2 in |
Label Width | 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Yellow, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 300, Printer Series Compatibility BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Ranchworx Leather Gloves, Black/Tan, Large (RWG04L)
- BRADY Label, 1 in W, Outdoor, Yellow (M7C-1000-595-YL)
- CONDOR Knit Gloves, Poly/Cotton, L, PR (2UTZ9)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, Medium, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWHMD002500)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 3-8inW X 21'L, Blk-Wht, (M21-375-595-WT)
- BRADY Danger Tag, 5-3/4 x 3 In, Rld Brs, PK25 (WKT2)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42238 (42238)
- BRADY Hard Hat Label, Black, Red/White, PK4 (50193)
- BRADY Label, PS Vinyl, 1inHx1inW, Haz Area, PK10 (60199)
- BRADY NFPA Sign, Pressure Sensitive Vinyl, PK10 (58688)
- AVERY Label, Srfsafe, Rem, Wht, 250Pk (AVE61503)
- Brady Safety Labels