Shop All Identification Labels
Brady
Raised Profile Label, White, 3.000 In.
Mfr # B30EP-177-593-WT
Zoro # G6046013
product price: $186.60
/ea
Free Shipping & Returns
$186.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brady B-593 Adhesive-Taped Polyester
- Width 2 1/2 in
- Height 3 in
- Standards cUL Listed, RoHS Compliant, UL Recognized
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30EP-177-593-WT
- Zoro # G6046013
- UPC # 754473211318
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 2 1/2 in |
Height | 3 in |
Length | 3 in |
Label Size (HxW) - Electrical Panel Labels | 2 1/2 in x 3 in |
Roll Width | 3 1/4 in |
Label Height | 2 1/2 in |
Label Width | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Gloss, Label Height 2 1/2 in, Label Material Polyester, Label Width 3 in, Labels per Roll 125, Printer Series Compatibility BBP35, BBP37, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROSOCK Replacement Windsock, Red/Orange, 96" L (ASX1896)
- NMC To Exit Sign (M71A)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, XL (477XL-09)
- REEBOK Athletic Work Shoes, Black/Red, 11M, PR (RB1061)
- BRADY Quality Control Labels 0.625" H x, PK 25, WO-2-PK (WO-2-PK)
- BRADY Label, White, 1.18inWx0.79inH, 250 Labels (PTLFT-01-425)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96159 (96159)
- BRADY Arc Flash Protection Label, PK5, 101951 (101951)
- BRADY Hot Temperature Indicating Label, 1.46in Dia, Black/Red, 10PK (TIL-12-50C-DIA)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 84434 (84434)
- NMC Health Hazard Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS208AP)
- Brady Safety Labels