Shop All Identification Labels
Brady
Raised Profile Label, Red, 1.200 In.
Mfr # B30EP-168-593-RD
Zoro # G3877833
product price: $180.92
/ea
Free Shipping & Returns
$180.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brady B-593 Adhesive-Taped Polyester
- Width 1 13/64 in
- Height 1 13/64 in
- Standards cUL Listed, RoHS Compliant, UL Recognized
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30EP-168-593-RD
- Zoro # G3877833
- UPC # 754473211462
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 1 13/64 in |
Height | 1 13/64 in |
Length | 1 29/32 in |
Label Height | 1 29/32 in |
Label Width | 1 13/64 in |
Roll Width | 2 1/2 in |
Label Size (HxW) - Electrical Panel Labels | 1 29/32 in x 1 13/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT, Label Color Red, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 13/64 in, Labels per Roll 180, Printer Series Compatibility BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R4400-WT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Clothing, 2XL, White, Tyvek, Zipper (CVC11-XXL)
- BRADY Label (B33-53-8591-BK)
- TINGLEY Rubber Boot, Navy, Men's 9, Women's 11, PR (26226)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0033YB)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42269 (42269)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86828 (86828)
- BRADY Machine/Equipment Label, 3 1/2 in Height, 5 in English, 86172 (86172)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86271 (86271)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96170 (96170)
- BRADY Machine/Equipment Label, PK5, 86902 (86902)
- NMC Nfpa Label Number 2", Pk5, Color: Black (DCN24)
- Brady Safety Labels