Shop All Identification Labels
Brady
Raised Profile Label, Black, 1.800 In.
Mfr # B30EP-169-593-BK
Zoro # G3877842
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brady B-593 Adhesive-Taped Polyester
- Width 1 51/64 in
- Height 1 51/64 in
- Standards cUL Listed, RoHS Compliant, UL Recognized
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30EP-169-593-BK
- Zoro # G3877842
- UPC # 754473211547
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 1 51/64 in |
Height | 1 51/64 in |
Length | 1 51/64 in |
Label Size (HxW) - Electrical Panel Labels | 1 51/64 in x 1 51/64 in |
Label Height | 1 51/64 in |
Label Width | 1 51/64 in |
Roll Width | 2 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT, Label Color Black, Label Finish Gloss, Label Height 1 51/64 in, Label Material Polyester, Label Width 1 51/64 in, Labels per Roll 190, Printer Series Compatibility BBP35, BBP37, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R4400-WT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MaxiFlex Seamless Knits, ATG, XXS, PK12 (34-844/XXS)
- NOTRAX 4 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0534BY)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, M, 1 PR (B074GI/M)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (100-12000)
- BRADY Label, NFR, Isopropyl Alcohol, PK50 (20380LS)
- BRADY Label (B33-25-423)
- BRADY Lockout Tag, 3 x 5-1/2In, Polyester, PK25 (50258)
- BRADY Hard Hat Emblem Label, English, PK4, 45330 (45330)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66067 (66067)
- BRADY NFPA Label, 6 In.H, 6 In.W, 500 Labels (53072)
- SMEAD Label, Accs, ""P"", Drkgn, 100Ct Pk (SMD67186)
- Brady Identification Labels