Shop All Shipping Labels
Brady
Raised Panel Label, Yellow, Labels/Roll: 610
Mfr # B30EP-171-593-YL
Zoro # G5432533
product price: $241.56
/ea
Free Shipping & Returns
$241.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Material Brady B-593 Adhesive-Taped Polyester
- Color Yellow
- Legend No Legend
- Height 1-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30EP-171-593-YL
- Zoro # G5432533
- UPC # 754473211011
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Height | 1-1/16" |
Label Width | 1 1/16 in |
Length | 1/2" |
Width | 1-5/8" |
Label Height | 31/64 in |
Label Size (HxW) - Electrical Panel Labels | 31/64 in x 1 1/16 in |
Roll Width | 1 5/8 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Yellow, Label Finish Gloss, Label Height 31/64 in, Label Material Polyester, Label Width 1 1/16 in, Labels per Roll 500, Printer Series Compatibility BBP35, BBP37, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX File Folders 8-1/2" x 11", 1/5-Cut Tab, Assorted Colors, Pk20 (PFX42700)
- LABELMASTER Used Oil Label PVC-Opr Info Stock, Pk100 (SWMV)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile, Pk50 (16U980)
- BUSINESS SOURCE 1/8-cut Tab Slots Hanging File Folder, PK25 (5215AST)
- BRADY Raised Panel Label, Black, Labels/Roll: 610 (B30EP-171-593-BK)
- BRADY Flammable Liquid Shipping Labels 4-1/2", White, Pk100 (28479LS)
- BRADY Label, Black/Yellow, Labels/Roll: 300 (B30-241-595-OSHACA)
- BRADY Blank Label 3"W Silver, Polyester, Pk3000 (THT-18-428-3)
- BRADY Rectangle HMIG Label 4"H x 5-7/8"W, Multicolor, Pk100 (99188)
- BRADY Label, Black/Yellow, Labels/Roll: 175 (B30-25-595-OSHACA)
- TAPE LOGIC Tape Logic® Labels, "Fragile", 4" x 6", Fluorescent Red, 500/Roll (DL1190)
- Brady Package Labels & Shipping Equipment