Shop All Shipping Labels
Brady
Raised Panel Label, Yellow, Labels/Roll: 510
Mfr # B30EP-172-593-YL
Zoro # G5432725
product price: $232.24
/ea
Free Shipping & Returns
$232.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Material Brady B-593 Adhesive-Taped Polyester
- Legend No Legend
- Color Yellow
- Height 1-49/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30EP-172-593-YL
- Zoro # G5432725
- UPC # 754473211073
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Height | 1-49/64" |
Label Width | 1 49/64 in |
Length | 19/32" |
Width | 1-49/64" |
Label Height | 19/32 in |
Label Size (HxW) - Electrical Panel Labels | 19/32 in x 1 49/64 in |
Roll Width | 2 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Yellow, Label Finish Gloss, Label Height 19/32 in, Label Material Polyester, Label Width 1 49/64 in, Labels per Roll 450, Printer Series Compatibility BBP35, BBP37, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Board, Cork, 3X2 (MEA85366)
- UNIVERSAL ONE Lift-Off Lid Storage Box, Lttr/Legal, PK12 (UNV95224)
- EMS MIND READER. Mind Reader Clipboard with Portfolio Storage and Built-in Calculator, Black (CLIPCALC-BLK)
- ADAMS MFG Adams® Receiving Record Book, 2-Part, Carbonless, 5-9/16" x 8-7/16", 50 Sets/Pad (DC5089)
- BRADY 2.205" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-6-37C/100F)
- BRADY 2.205" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-6-149C/300F)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 125 (B30EP-177-593-YL)
- BRADY Shipping Labels, 7 In. W, 3 In. H, PK25 (22556LLS)
- BRADY Label, 1-1/2 In. W, Polyester (THT-37-423-10)
- BRADY Flammable Liquid Shipping Labels 4-1/2", White, Pk100 (28479LS)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Up Arrows, Pk50 (16V040)
- Brady Package Labels & Shipping Equipment