Shop All Shipping Labels
Brady
Raised Panel Label, Yellow, Labels/Roll: 300
Mfr # B30EP-176-593-YL
Zoro # G5432901
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Material Brady B-593 Adhesive-Taped Polyester
- Color Yellow
- Legend No Legend
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30EP-176-593-YL
- Zoro # G5432901
- UPC # 754473211288
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Height | 3" |
Label Width | 3 in |
Length | 3" |
Width | 1" |
Label Height | 1 in |
Label Size (HxW) - Electrical Panel Labels | 1 in x 3 in |
Roll Width | 3 1/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Yellow, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 3 in, Labels per Roll 300, Printer Series Compatibility BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, XL (2830-XL)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 3-1/2 in. Cylinder Dia. (18109236)
- ACCUFORM Evacuation Map Holder, 17 in. x 11 in. (DTA243)
- BDG Seamless Knit Dyneema Cut Resistant Grey Polyurethane Palm, Size M (8) (99-1-9740-8)
- BRADY Raised Panel Label, Black, Labels/Roll: 300 (B30EP-176-593-BK)
- BRADY Raised Panel Label, White, Labels/Roll: 300 (B30EP-176-593-WT)
- BRADY Label, White, Labels/Roll: 3000 (THT-154-490-3)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76614)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 5000 (THT-80-427-5)
- BRADY Label, Red/White, Labels/Roll: 60 (130765)
- DYMO Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (1805431)
- Brady Package Labels & Shipping Equipment