Shop All Shipping Labels
Brady
Raised Panel Label, Yellow, Labels/Roll: 125
Mfr # B30EP-177-593-YL
Zoro # G5432935
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Material Brady B-593 Adhesive-Taped Polyester
- Color Yellow
- Legend No Legend
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30EP-177-593-YL
- Zoro # G5432935
- UPC # 754473211325
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Height | 3" |
Label Width | 3 in |
Length | 3" |
Width | 2-1/2" |
Label Height | 2 1/2 in |
Label Size (HxW) - Electrical Panel Labels | 2 1/2 in x 3 in |
Roll Width | 3 1/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Yellow, Label Finish Gloss, Label Height 2 1/2 in, Label Material Polyester, Label Width 3 in, Labels per Roll 125, Printer Series Compatibility BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Mens Brown Comp Toe Twin-Gore Work B, PR (IA5070)
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (1F111)
- NEVS Autoclave Tape Lead Free 3/4" wide (LFA-GB-750-4)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (SG3012)
- BRADY Raised Panel Label, Green, Labels/Roll: 125 (B30EP-177-593-GN)
- BRADY Raised Panel Label, Black, Labels/Roll: 125 (B30EP-177-593-BK)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-C-342)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1250 (B33-118-427)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-2250-595-RD)
- BRADY Precut Label Roll Cartridge, Green/White (M4C-1000-595-GN-WT)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3762)
- Brady Package Labels & Shipping Equipment