Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Raised Panel Label, Yellow, Labels/Roll: 100
Mfr # PTLEP-173-593-YL
Zoro # G2943385
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color Yellow
- Legend No Legend
- Width 2"
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PTLEP-173-593-YL
- Zoro # G2943385
- UPC # 662820899198
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2" |
Length | 1" |
Height | 1" |
Label Width | 1 in |
Label Height | 2 in |
Label Size (HxW) - Electrical Panel Labels | 2 in x 1 in |
Description
Precut Label Roll in Box, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color Yellow, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 100, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon M61-R6010, M71-R6000, R6010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, XL, PR (EXO-PIG-05-XL)
- DISCO Nitrile Disposable Gloves, 6 mil Palm, Nitrile, XL, Green (17416)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-MD)
- JUSTRITE Eagle Spill Containment Black Utility Tray 36"L x 18"W x 2"H (1677BLK)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (113119)
- BRADY Precut Label Cartridge, White, Matte (M4-130-499)
- BRADY Label, 15/64 in W, Indoor, White (M7C-240-498)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (76624)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-38-423-10)
- BRADY Label, White/Translucent, Labels/Roll: 3000 (THT-131-461-3)
- BRADY Label, 1 in W, White (M7-14-423)
- Brady Safety Labels