Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Raised Panel Label, Yellow, Labels/Roll: 100
Mfr # PTLEP-169-593-YL
Zoro # G3263951
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color Yellow
- Legend No Legend
- Width 1-51/64"
- Length 1-51/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PTLEP-169-593-YL
- Zoro # G3263951
- UPC # 662820899075
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-51/64" |
Length | 1-51/64" |
Height | 1-51/64" |
Label Width | 1 51/64 in |
Label Height | 1 51/64 in |
Label Size (HxW) - Electrical Panel Labels | 1 51/64 in x 1 51/64 in |
Description
Precut Label Roll in Box, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color Yellow, Label Finish Gloss, Label Height 1 51/64 in, Label Material Polyester, Label Width 1 51/64 in, Labels per Roll 100, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon M61-R6010, M71-R6000, R6010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-4X)
- RADIANS Radians Premium Goatskin Driver, Size XL (RWG4742XL)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Blue (21DL29)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-12W)
- BRADY Label, Yellow, Labels/Roll: 50 (PTLEP-176-593-YL)
- BRADY Cable Marking Tags 0.8 in H x 2.2 in W White 250/RL (HSNX-800-2-WT-S)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13578)
- BRADY B33 Series Weather Resistant Outdoor Polyester Labels 2 in H x 4 in W SL 750/RL (B33-55-8591-SL)
- BRADY B33 Polyester with Permanent Acrylic Adhesive Labels 0.375 in W x 85 ft L White (B33C-375-422)
- BRADY Label, White, Labels/Roll: 250 (B30-219-595-BLNKWT)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (B30C-4000-483BL-KT)
- Brady Label Maker Tapes, Labels, Signs & Tags