Shop All Shipping Labels
Brady
Raised Panel Label, White, Labels/Roll: 510
Mfr # B30EP-172-593-WT
Zoro # G5432716
product price: $227.68
/ea
Free Shipping & Returns
$227.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Material Brady B-593 Adhesive-Taped Polyester
- Color White
- Legend No Legend
- Height 1-49/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30EP-172-593-WT
- Zoro # G5432716
- UPC # 754473211059
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Height | 1-49/64" |
Label Width | 1 49/64 in |
Length | 19/32" |
Width | 1-49/64" |
Label Height | 19/32 in |
Label Size (HxW) - Electrical Panel Labels | 19/32 in x 1 49/64 in |
Roll Width | 2 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Gloss, Label Height 19/32 in, Label Material Polyester, Label Width 1 49/64 in, Labels per Roll 450, Printer Series Compatibility BBP35, BBP37, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWG560M)
- MSA SAFETY Visor, Mesh, Gray, 17InW, 7-1/2InH (10116557)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (27615 AF)
- ROCKPORT WORKS Slip-On Shoes, Steel, 9-1/2W, PR (RK673)
- BRADY Label, White, Labels/Roll: 250 (B30-219-595-BLNKWT)
- BRADY Label, White, Labels/Roll: 250 (M6-30-423)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (113199)
- BRADY Label Cartridge, Self-Laminating Vinyl, M21 Printer, 1 in W x 14 ft L, Black on White/Translucent (M21-1000-427)
- BRADY Sleeve, 2 in W, 3/16 in H, Die-cut (M6-094-2-342-YL-R)
- BRADY Label, Vinyl, Color Black, 2" W (M6C-2000-595-BK)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 500 (THT-82-427-0.5)
- Brady Shipping Labels