Shop All Shipping Labels
Brady
Raised Panel Label, White, Labels/Roll: 340
Mfr # B30EP-174-593-WT
Zoro # G5432987
product price: $345.49
/ea
Free Shipping & Returns
$345.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Material Brady B-593 Adhesive-Taped Polyester
- Legend No Legend
- Color White
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30EP-174-593-WT
- Zoro # G5432987
- UPC # 754473211172
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Length | 4" |
Width | 1" |
Label Height | 1 in |
Roll Width | 4 1/4 in |
Label Size (HxW) - Electrical Panel Labels | 1 in x 4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 4 in, Labels per Roll 300, Printer Series Compatibility BBP35, BBP37, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Avery Sheet Protector, 8-1/2inW x 11inH, Clear, 30/PK (74082)
- BSC PREFERRED Red Spray Stencil Ink, 12PK (S-3867)
- ZORO SELECT Double Wall Boxes, 28" x 28" x 28", Kraft, 5/Bundle (55VM51)
- ZORO SELECT Tall Corrugated Boxes, 9" x 9" x 18", Kraft, 25/Bundle (11R308)
- BRADY DOT Label, 4 In. H, 4-3/4 In. W, PK100 (28480LS)
- BRADY Raised Panel Label, Black, Labels/Roll: 125 (B30EP-177-593-BK)
- BRADY Flammable Liquid Shipping Labels 4-1/2", White, Pk100 (28479LS)
- BRADY Raised Panel Label, White, Labels/Roll: 200 (B30EP-167-593-WT)
- BRADY Rectangle Secondary Label, Multicolor, Pk100 (716LS)
- BRADY Raised Panel Label, White, Labels/Roll: 180 (B30EP-168-593-WT)
- AVERY Easy Peel White Address Labels w/Sure Feed, Laser, 1.33x4, PK1400 (05162)
- Brady Package Labels & Shipping Equipment