Shop All Shipping Labels
Brady
Raised Panel Label, White, Labels/Roll: 190
Mfr # B30EP-169-593-WT
Zoro # G5432743
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Material Brady B-593 Adhesive-Taped Polyester
- Legend No legend
- Color White
- Height 1-51/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30EP-169-593-WT
- Zoro # G5432743
- UPC # 754473211509
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Height | 1-51/64" |
Label Width | 1 51/64 in |
Width | 1-51/64" |
Length | 1-51/64" |
Label Height | 1 51/64 in |
Roll Width | 2 1/2 in |
Label Size (HxW) - Electrical Panel Labels | 1 51/64 in x 1 51/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Gloss, Label Height 1 51/64 in, Label Material Polyester, Label Width 1 51/64 in, Labels per Roll 190, Printer Series Compatibility BBP35, BBP37, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISC. TRAVEL/BEDDING/HEALTH & GROOMING 27 Inch Duffle Bag, Grey (P638X)
- FLIPSIDE PRODUCTS 28 x 40 1 Ply White Project Board, PK18 (30028-18)
- PENTEL Retractable Liquid Gel Pen, 0.7mm, Violet (BL407V-V)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL110C)
- BRADY 0.25 dia. Temperature-Indicating Labels, Pk60 (TIL-1-71C/160F-DIA)
- BRADY Hazmat/Instability Secondary Label, Multicolor, Pk100 (99421)
- BRADY Haz Material Shpng Labels, Dot, 4In, PK500 (121070)
- BRADY Raised Panel Label, White, Labels/Roll: 180 (B30EP-168-593-WT)
- BRADY Refrigerate Immediately Upon Arrival Shipping Labels, Paper, Blue, Pk100 (33315LS)
- BRADY Raised Panel Label, Black, Labels/Roll: 300 (B30EP-173-593-BK)
- ZORO SELECT DOT Label, Black/White, 4 In. W, PK100 (8EZ59)
- Brady Shipping Labels