Shop All Shipping Labels
Brady
Raised Panel Label, Silver, Labels/Roll: 610
Mfr # B30EP-171-593-SL
Zoro # G5432524
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Material Brady B-593 Adhesive-Taped Polyester
- Legend No Legend
- Color Silver
- Height 1-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30EP-171-593-SL
- Zoro # G5432524
- UPC # 754473211035
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Height | 1-1/16" |
Label Width | 1 1/16 in |
Length | 1/2" |
Width | 1-5/8" |
Label Height | 31/64 in |
Label Size (HxW) - Electrical Panel Labels | 31/64 in x 1 1/16 in |
Roll Width | 1 5/8 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Silver, Label Finish Gloss, Label Height 31/64 in, Label Material Polyester, Label Width 1 1/16 in, Labels per Roll 500, Printer Series Compatibility BBP35, BBP37, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Black Toner Cartridge 28K YLD (TN626K)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50562)
- PAASCHE Paasche HS-SET Single Action Airbrush Set with All Three Heads (HS-3AS)
- ALLIANCE RUBBER Alliance, STERLING RUBBER BANDS, SIZE 31, 0.03in GAUGE, CREPE, 1 LB BOX, 1200PK (24315)
- BRADY 2.205" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-6-149C/300F)
- BRADY Raised Panel Label, Black, Labels/Roll: 610 (B30EP-171-593-BK)
- BRADY Hazmat/Reactivity Secondary Label, Multicolor, Pk100 (60331)
- BRADY 0.787" x 0.787" Temperature-Indicating Labels, Pk60 (TIL-1-82C/180F)
- BRADY 2-7/8" x 4" Shipping Labels, Do Not Break Stretch Wrap, Paper, Pk100 (33316LS)
- BRADY Shipping Labels, 7 In. W, 3 In. H, PK25 (22556LLS)
- BRADY Label, 1-1/2 In. W, Polyester (THT-37-423-10)
- Brady Package Labels & Shipping Equipment