Shop All Shipping Labels
Brady
Raised Panel Label, Silver, Labels/Roll: 340
Mfr # B30EP-174-593-SL
Zoro # G5432971
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Material Brady B-593 Adhesive-Taped Polyester
- Legend Blank
- Color Silver
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30EP-174-593-SL
- Zoro # G5432971
- UPC # 754473211219
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 1" |
Length | 4" |
Label Height | 1 in |
Roll Width | 4 1/4 in |
Label Size (HxW) - Electrical Panel Labels | 1 in x 4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Silver, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 4 in, Labels per Roll 300, Printer Series Compatibility BBP35, BBP37, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R6000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear/Blue Anti-Scratch (VL210MB)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, XL (0283RBLKXLG)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121085 (121085)
- 3M SPEEDGLAS Side Window Covers, Nylon, Blk, PK2 (06-0700-73)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (B30C-4000-424)
- BRADY Thermal Transfer Label, Yellow/Translucent, Labels/Roll: 100 (PTL-23-427-YL)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-3000-595-YL)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-595-WT-BK)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-1125-595-BR)
- BRADY Label, 29/32 in W, White (M7-97-488)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76616)
- Brady Package Labels & Shipping Equipment