Shop All Shipping Labels
Brady
Raised Panel Label, Silver, Labels/Roll: 300
Mfr # B30EP-173-593-SL
Zoro # G5432795
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Material Brady B-593 Adhesive-Taped Polyester
- Legend No Legend
- Color Silver
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30EP-173-593-SL
- Zoro # G5432795
- UPC # 754473211158
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Height | 2" |
Label Width | 2 in |
Width | 1" |
Length | 2" |
Label Height | 1 in |
Label Size (HxW) - Electrical Panel Labels | 1 in x 2 in |
Roll Width | 2 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Silver, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 300, Printer Series Compatibility BBP35, BBP37, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-198)
- HONEYWELL NORTH 75SCP100 Combination Gas and Vapor Cartridge with P100 Particulate Filter, 2PK (75SCP100L)
- SURECAN 5 gal Red HDPE Type II Safety Gas Can Gasoline (SUR5SFG2)
- REEBOK Athletic Work Shoes, Stl, Blk, 8M, PR (RB1910)
- BRADY Raised Panel Label, Black, Labels/Roll: 300 (B30EP-173-593-BK)
- BRADY Raised Panel Label, Green, Labels/Roll: 300 (B30EP-173-593-GN)
- BRADY Label, White/Translucent, Labels/Roll: 3000 (THT-131-461-3)
- BRADY Label, 1 in W, Red (M7-176-593-RD)
- BRADY Label, White/Yellow/Black, Labels/Roll: 60 (130750)
- BRADY Label, Color Silver, 1 29/32" W, 1 29/32" H (M7-37-362)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-1125-855-YL)
- Brady Shipping Labels