Shop All Shipping Labels
Brady
Raised Panel Label, Green, Labels/Roll: 510
Mfr # B30EP-172-593-GN
Zoro # G5432682
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Material Brady B-593 Adhesive-Taped Polyester
- Legend No Legend
- Color Green
- Height 1-49/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30EP-172-593-GN
- Zoro # G5432682
- UPC # 754473211080
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Height | 1-49/64" |
Label Width | 1 49/64 in |
Length | 19/32" |
Width | 1-49/64" |
Label Height | 19/32 in |
Label Size (HxW) - Electrical Panel Labels | 19/32 in x 1 49/64 in |
Roll Width | 2 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT, Label Color Green, Label Finish Gloss, Label Height 19/32 in, Label Material Polyester, Label Width 1 49/64 in, Labels per Roll 450, Printer Series Compatibility BBP35, BBP37, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R4400-WT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP CALCULTR 1130 8DGT LCD (EL243SB)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 8", Kraft, 25/Bundle (55VH79)
- BIC Pen Retractable, Medium 1.0 mm, Black PK12 (BICVCG11BK)
- BAND-IT Strapping Buckle, 3/8 In., PK50 (GRC253)
- BRADY Label, White, 1 In. W, Polyester (THT-51-423-10)
- BRADY Shipping Labels, 1-1/8 In. H, PK500 (613LS)
- BRADY Shipping Labels, 1-1/8 In. H, PK500 (22558LS)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 125 (B30EP-177-593-YL)
- BRADY 2.205" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-6-116C/240F)
- BRADY Raised Panel Label, Black, Labels/Roll: 610 (B30EP-171-593-BK)
- TAPE LOGIC Tape Logic® Labels, "Lay Flat", 3" x 5", Fluorescent Green, 500/Roll (DL1127)
- Brady Shipping Labels