Shop All Shipping Labels
Brady
Raised Panel Label, Green, Labels/Roll: 300
Mfr # B30EP-173-593-GN
Zoro # G5432777
Free Shipping & Returns
$168.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Material Brady B-593 Adhesive-Taped Polyester
- Color Green
- Legend No Legend
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30EP-173-593-GN
- Zoro # G5432777
- UPC # 754473211141
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Height | 2" |
Label Width | 2 in |
Length | 2" |
Width | 1" |
Label Height | 1 in |
Label Size (HxW) - Electrical Panel Labels | 1 in x 2 in |
Roll Width | 2 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT, Label Color Green, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 300, Printer Series Compatibility BBP35, BBP37, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R4400-WT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Faceshield Adapter, For Use With Sentry III Hard Hats, SC-6, Charger Series Hard Hats Black (14944)
- CONDOR Coat Sleeve Apron, Blue, 55 In. L (1N860)
- NMC Dot Placard, 1202 Diesel, Pk10 (DL193TB10)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1142)
- BRADY Raised Panel Label, Silver, Labels/Roll: 300 (B30EP-173-593-SL)
- BRADY Raised Panel Label, Black, Labels/Roll: 300 (B30EP-173-593-BK)
- BRADY Label, 3 in W, White (M7-37-422)
- BRADY B33 Metallized Polyester with 2 mil Adhesive Labels 2in H x 4in W Silver 750/RL (B33-55-434)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-48-423-10)
- BRADY Laboratory Label, Black/White, Labels/Roll: Continuous (M21-750-403)
- EPSON Label Cartridge, Black on Blue, Labels/Roll: Continuous (206BBPX)
- Brady Shipping Labels