Shop All Shipping Labels
Brady
Raised Panel Label, Green, Labels/Roll: 125
Mfr # B30EP-177-593-GN
Zoro # G5432926
product price: $181.42
/ea
Free Shipping & Returns
$181.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Material Brady B-593 Adhesive-Taped Polyester
- Legend No Legend
- Color Green
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30EP-177-593-GN
- Zoro # G5432926
- UPC # 754473211332
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Height | 3" |
Label Width | 3 in |
Width | 2-1/2" |
Length | 3" |
Label Height | 2 1/2 in |
Label Size (HxW) - Electrical Panel Labels | 2 1/2 in x 3 in |
Roll Width | 3 1/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT, Label Color Green, Label Finish Gloss, Label Height 2 1/2 in, Label Material Polyester, Label Width 3 in, Labels per Roll 125, Printer Series Compatibility BBP35, BBP37, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R4400-WT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Dome Mirror, 26In., ABS Plastic (ONV-180-26)
- STRANCO Die-Cut Reflective Number Label, 0, 6In H (DWR-6-0-EA)
- GLOBAL INDUSTRIAL 17 in Height, 17 in Width, Vinyl (724235)
- NO-SPILL Diesel Can No Spill 5Gal (1457)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 125 (B30EP-177-593-YL)
- BRADY Raised Panel Label, Black, Labels/Roll: 125 (B30EP-177-593-BK)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-750-595-WT-BK)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-500-499-TB)
- BRADY Wire and Cable Label, White, Matte Finish (M4C-187-342)
- BRADY Label Cartridge, Silver, Labels/Roll: 100 (M71-37-486)
- BRADY Cartridge Label, Blue/Translucent, Labels/Roll: 250 (M71-30-427-BL)
- Brady Package Labels & Shipping Equipment